- 30 mm Inner Diameter
- Carbon Steel Housing Material
- Right-Handed Thread Direction
| Thread Type | Metric |
| Head Dia. | 3 in, 66 mm |
| Ball Material | Chrome Steel |
| Bearing Type | 4 Piece - Metal-to-Metal |
| I.D. | 1 in, 30 mm |
| Width Across Flats | 1.811 in, 46 mm |
| Style | Four Piece - Metal to Metal |
| Shaft Height | 5.63 in, 143 mm |
| Lubrication Type | Lubricatable |
| Operating Temperature [Min] | -22 ⁰F |
| Operating Temperature [Max] | 248 ⁰F |
| Head Width | 1 in, 25 mm |
| Thread Direction | Right-Handed |
| Type | Female Spherical Plain Rod End |
| Total Height | 6.929 in, 176 mm |
| Inside Ring Width | 1 in, 37 mm |
| Thread Length | 1.969 in, 50 mm |
| Angle of Misalignment | 17⁰ |
| Center Line Length | 110 mm |
| Ball Dia. | 2 in, 50.8 mm |
| Insert Material | Brass |
| Finish | Steel |
| Housing Material | Carbon Steel |
| Static Load Rating | 19176.21 lbf, 85300 N |
| Thread Size | M30 x2 |
| Inch/Metric | Metric |
| Series | Schaublin® |
| Weight | 2.38 LB |
| EAN or UPC | 637400204150 |

