- 3 mm Inner Diameter
- Carbon Steel Housing Material
- Left-Handed Thread Direction
| Thread Direction | Left-Handed |
| Width Across Flats | 0.217 in, 5.5 mm |
| Thread Type | Metric |
| Type | Female Spherical Plain Rod End |
| Operating Temperature [Max] | 248 ⁰F |
| I.D. | 3 mm |
| Operating Temperature [Min] | -22 ⁰F |
| Shaft Height | 1.063 in, 27 mm |
| Inch/Metric | Metric |
| Insert Material | Brass |
| Thread Length | 0.295 in, 7.5 mm |
| Ball Material | Chrome Steel |
| Inside Ring Width | 6 mm |
| Housing Material | Carbon Steel |
| Head Width | 4.5 mm |
| Angle of Misalignment | 15⁰ |
| Thread Size | M3 x0.5 |
| Bearing Type | 4 Piece - Metal-to-Metal |
| Lubrication Type | Non-Lubricatable |
| Static Load Rating | 944.2 lbf, 4200 N |
| Ball Dia. | 7.93 mm |
| Head Dia. | 12 mm |
| Total Height | 1.299 in, 33 mm |
| Series | Schaublin® |
| Weight | 0.02 LB |
| EAN or UPC | 637400281076 |

