- 6 mm Inner Diameter
- Carbon Steel Housing Material
- Left-Handed Thread Direction
| Type | Female Spherical Plain Rod End |
| Thread Direction | Left-Handed |
| Shaft Height | 1.535 in, 39 mm |
| Ball Material | Chrome Steel |
| Bearing Type | 4 Piece - Metal-to-Metal |
| Width Across Flats | 0.394 in, 10 mm |
| Style | Four Piece - Metal to Metal |
| Static Load Rating | 1798.47 lbf, 8000 N |
| Lubrication Type | Non-Lubricatable |
| Finish | Steel |
| Total Height | 1.89 in, 48 mm |
| Housing Material | Carbon Steel |
| Thread Type | Metric |
| I.D. | 6 mm |
| Head Width | 6.75 mm |
| Center Line Length | 36 mm |
| Inch/Metric | Metric |
| Insert Material | Brass |
| Angle of Misalignment | 13⁰ |
| Ball Dia. | 12.7 mm |
| Operating Temperature [Max] | 248 ⁰F |
| Thread Size | M6 x1 |
| Operating Temperature [Min] | -22 ⁰F |
| Thread Length | 0.512 in, 13 mm |
| Head Dia. | 1 in, 18 mm |
| Series | Schaublin® |
| Inside Ring Width | 9 mm |
| Weight | 0.05 LB |
| EAN or UPC | 637400197810 |

