Heim Bearings
SFLE1045
Stainless Steel, Hardened Left-Handed 0.394 in ID Female Rod End
Item #102244234
- 10 mm Inner Diameter
- Stainless Steel, Hardened Housing Material
- Left-Handed Thread Direction
| Static Load Rating | 1820.95 lbf, 8100 N |
| Lubrication Type | Self-Lubricatable |
| Ball Material | Stainless Steel |
| Type | Female Spherical Plain Rod End |
| Thread Length | 0.748 in, 19 mm |
| Head Width | 0.413 in, 10.5 mm |
| I.D. | 0.394 in, 10 mm |
| Operating Temperature [Max] | 248 ⁰F |
| Width Across Flats | 0.63 in, 16 mm |
| Ball Dia. | 0.75 in, 19.05 mm |
| Series | Schaublin® |
| Inside Ring Width | 0.551 in, 14 mm |
| Insert Material | Uniflon® Self Lubricating Fabric |
| Angle of Misalignment | 14⁰ |
| Thread Type | Metric |
| Operating Temperature [Min] | -22 ⁰F |
| Inch/Metric | Metric |
| Shaft Height | 2.205 in, 56 mm |
| Thread Size | M10 x1.5 |
| Housing Material | Stainless Steel, Hardened |
| Thread Direction | Left-Handed |
| Head Dia. | 1.024 in, 26 mm |
| Total Height | 2.717 in, 69 mm |
| Bearing Type | Self-Lubricating |
| Weight | 0.15 LB |
| EAN or UPC | 637400408480 |
