Heim Bearings
SFLE1445
Stainless Steel, Hardened Left-Handed 0.551 in ID Female Rod End
Item #102247603
- 14 mm Inner Diameter
- Stainless Steel, Hardened Housing Material
- Left-Handed Thread Direction
| Ball Dia. | 1 in, 25.4 mm |
| Insert Material | Uniflon® Self Lubricating Fabric |
| Operating Temperature [Max] | 248 ⁰F |
| Angle of Misalignment | 16⁰ |
| Lubrication Type | Self-Lubricatable |
| Inside Ring Width | 0.748 in, 19 mm |
| Total Height | 3.583 in, 91 mm |
| Thread Type | Metric |
| Static Load Rating | 3079.88 lbf, 13700 N |
| Housing Material | Stainless Steel, Hardened |
| Width Across Flats | 0.827 in, 21 mm |
| Head Dia. | 1.339 in, 34 mm |
| Shaft Height | 2.913 in, 74 mm |
| Inch/Metric | Metric |
| Type | Female Spherical Plain Rod End |
| Head Width | 0.531 in, 13.5 mm |
| Bearing Type | Self-Lubricating |
| I.D. | 0.551 in, 14 mm |
| Thread Direction | Left-Handed |
| Series | Schaublin® |
| Operating Temperature [Min] | -22 ⁰F |
| Thread Size | M14 x2 |
| Thread Length | 0.984 in, 25 mm |
| Ball Material | Stainless Steel |
| Weight | 0.33 LB |
| EAN or UPC | 637400408503 |
