Heim Bearings
SFLE1845
Stainless Steel, Hardened Left-Handed 0.709 in ID Female Rod End
Item #102247602
- 18 mm Inner Diameter
- Stainless Steel, Hardened Housing Material
- Left-Handed Thread Direction
| Angle of Misalignment | 15⁰ |
| Thread Size | M18 x1.5 |
| Inside Ring Width | 0.906 in, 23 mm |
| Thread Length | 1.299 in, 33 mm |
| I.D. | 0.709 in, 18 mm |
| Thread Type | Metric |
| Head Width | 0.65 in, 16.5 mm |
| Operating Temperature [Max] | 248 ⁰F |
| Static Load Rating | 4518.66 lbf, 20100 N |
| Insert Material | Uniflon® Self Lubricating Fabric |
| Series | Schaublin® |
| Type | Female Spherical Plain Rod End |
| Total Height | 4.449 in, 113 mm |
| Operating Temperature [Min] | -22 ⁰F |
| Bearing Type | Self-Lubricating |
| Thread Direction | Left-Handed |
| Head Dia. | 1.654 in, 42 mm |
| Housing Material | Stainless Steel, Hardened |
| Ball Material | Stainless Steel |
| Lubrication Type | Self-Lubricatable |
| Width Across Flats | 1.063 in, 27 mm |
| Inch/Metric | Metric |
| Shaft Height | 3.622 in, 92 mm |
| Ball Dia. | 1.25 in, 31.75 mm |
| Weight | 0.62 LB |
| EAN or UPC | 637400603670 |
