Heim Bearings
SFLE2545
Stainless Steel, Hardened Left-Handed 0.984 in ID Female Rod End
Item #102274305
- 25 mm Inner Diameter
- Stainless Steel, Hardened Housing Material
- Left-Handed Thread Direction
| Shaft Height | 4.803 in, 122 mm |
| Type | Female Spherical Plain Rod End |
| Bearing Type | Self-Lubricating |
| Lubrication Type | Self-Lubricatable |
| Ball Dia. | 1.687 in, 42.85 mm |
| Total Height | 5.906 in, 150 mm |
| Head Dia. | 2.205 in, 56 mm |
| Head Width | 0.866 in, 22 mm |
| Thread Direction | Left-Handed |
| Insert Material | Uniflon® Self Lubricating Fabric |
| Angle of Misalignment | 15⁰ |
| Thread Size | M24 x2 |
| Housing Material | Stainless Steel, Hardened |
| Inside Ring Width | 1.22 in, 31 mm |
| Thread Length | 1.654 in, 42 mm |
| Thread Type | Metric |
| Series | Schaublin® |
| Inch/Metric | Metric |
| Ball Material | Stainless Steel |
| Operating Temperature [Min] | -22 ⁰F |
| I.D. | 0.984 in, 25 mm |
| Static Load Rating | 7643.51 lbf, 34000 N |
| Width Across Flats | 1.417 in, 36 mm |
| Operating Temperature [Max] | 248 ⁰F |
| Weight | 1.48 LB |
| EAN or UPC | 637400196479 |
