- 12 mm Inner Diameter
- Carbon Steel Housing Material
- Left-Handed Thread Direction
| Operating Temperature [Min] | -22 ⁰F |
| Style | Four Piece - Metal to Metal |
| Static Load Rating | 4428.74 lbf, 19700 N |
| Thread Type | Metric |
| Thread Direction | Left-Handed |
| I.D. | 12 mm |
| Angle of Misalignment | 13⁰ |
| Ball Dia. | 1 in, 22.23 mm |
| Shaft Height | 2.559 in, 65 mm |
| Type | Female Spherical Plain Rod End |
| Thread Size | M12 x1.75 |
| Total Height | 3.15 in, 80 mm |
| Finish | Steel |
| Inch/Metric | Metric |
| Thread Length | 0.787 in, 20 mm |
| Ball Material | Chrome Steel |
| Inside Ring Width | 1 in, 16 mm |
| Housing Material | Carbon Steel |
| Insert Material | Brass |
| Lubrication Type | Lubricatable |
| Head Width | 12 mm |
| Head Dia. | 1 in, 30 mm |
| Width Across Flats | 0.709 in, 18 mm |
| Bearing Type | 4 Piece - Metal-to-Metal |
| Center Line Length | 54 mm |
| Series | Schaublin® |
| Operating Temperature [Max] | 248 ⁰F |
| Weight | 0.24 LB |
| EAN or UPC | 637400173432 |

