- 18 mm Inner Diameter
- Carbon Steel Housing Material
- Left-Handed Thread Direction
| Type | Female Spherical Plain Rod End |
| Width Across Flats | 1.063 in, 27 mm |
| Thread Length | 1.299 in, 33 mm |
| Head Dia. | 2 in, 42 mm |
| Center Line Length | 72 mm |
| Operating Temperature [Max] | 248 ⁰F |
| Housing Material | Carbon Steel |
| Thread Direction | Left-Handed |
| Thread Type | Metric |
| Inch/Metric | Metric |
| Head Width | 1 in, 16.5 mm |
| Insert Material | Brass |
| Ball Dia. | 1 in, 31.75 mm |
| Inside Ring Width | 1 in, 23 mm |
| Series | Schaublin® |
| Operating Temperature [Min] | -22 ⁰F |
| Bearing Type | 4 Piece - Metal-to-Metal |
| Style | Four Piece - Metal to Metal |
| Angle of Misalignment | 15⁰ |
| Total Height | 4.449 in, 113 mm |
| Ball Material | Chrome Steel |
| Thread Size | M18 x1.5 |
| Shaft Height | 3.622 in, 92 mm |
| Static Load Rating | 8610.19 lbf, 38300 N |
| I.D. | 1 in, 18 mm |
| Lubrication Type | Lubricatable |
| Finish | Steel |
| Weight | 0.62 LB |
| EAN or UPC | 637400203030 |

