- 22 mm Inner Diameter
- Carbon Steel Housing Material
- Left-Handed Thread Direction
| Thread Direction | Left-Handed |
| I.D. | 1 in, 22 mm |
| Angle of Misalignment | 15⁰ |
| Operating Temperature [Max] | 248 ⁰F |
| Static Load Rating | 11914.88 lbf, 53000 N |
| Width Across Flats | 1.339 in, 34 mm |
| Thread Size | M22 x1.5 |
| Housing Material | Carbon Steel |
| Total Height | 5.276 in, 134 mm |
| Insert Material | Brass |
| Type | Female Spherical Plain Rod End |
| Head Dia. | 2 in, 50 mm |
| Bearing Type | 4 Piece - Metal-to-Metal |
| Thread Length | 1.575 in, 40 mm |
| Shaft Height | 4.291 in, 109 mm |
| Thread Type | Metric |
| Ball Material | Chrome Steel |
| Lubrication Type | Lubricatable |
| Inside Ring Width | 1 in, 28 mm |
| Inch/Metric | Metric |
| Head Width | 1 in, 20 mm |
| Operating Temperature [Min] | -22 ⁰F |
| Series | Schaublin® |
| Ball Dia. | 2 in, 38.1 mm |
| Weight | 1.06 LB |
| EAN or UPC | 637400203047 |

