- 25 mm Inner Diameter
- Carbon Steel Housing Material
- Left-Handed Thread Direction
| Insert Material | Brass |
| Operating Temperature [Max] | 248 ⁰F |
| Series | Schaublin® |
| Width Across Flats | 1.417 in, 36 mm |
| Angle of Misalignment | 15⁰ |
| Inch/Metric | Metric |
| Static Load Rating | 14500.18 lbf, 64500 N |
| Ball Material | Chrome Steel |
| Thread Size | M24 x2 |
| Total Height | 5.906 in, 150 mm |
| Bearing Type | 4 Piece - Metal-to-Metal |
| Head Dia. | 2 in, 56 mm |
| Housing Material | Carbon Steel |
| Lubrication Type | Lubricatable |
| Type | Female Spherical Plain Rod End |
| Ball Dia. | 2 in, 42.85 mm |
| Thread Length | 1.654 in, 42 mm |
| I.D. | 1 in, 25 mm |
| Thread Direction | Left-Handed |
| Shaft Height | 4.803 in, 122 mm |
| Inside Ring Width | 1 in, 31 mm |
| Head Width | 1 in, 22 mm |
| Thread Type | Metric |
| Operating Temperature [Min] | -22 ⁰F |
| Weight | 1.48 LB |
| EAN or UPC | 637400196677 |

