- 8 mm Inner Diameter
- Carbon Steel Housing Material
- Left-Handed Thread Direction
| Inside Ring Width | 12 mm |
| Series | Schaublin® |
| Operating Temperature [Max] | 248 ⁰F |
| Center Line Length | 42 mm |
| Head Dia. | 1 in, 22 mm |
| Thread Direction | Left-Handed |
| I.D. | 8 mm |
| Ball Dia. | 1 in, 15.88 mm |
| Shaft Height | 1.85 in, 47 mm |
| Thread Type | Metric |
| Housing Material | Carbon Steel |
| Finish | Steel |
| Width Across Flats | 0.512 in, 13 mm |
| Thread Size | M8 x1.25 |
| Thread Length | 0.63 in, 16 mm |
| Head Width | 9 mm |
| Type | Female Spherical Plain Rod End |
| Ball Material | Chrome Steel |
| Lubrication Type | Lubricatable |
| Bearing Type | 4 Piece - Metal-to-Metal |
| Style | Four Piece - Metal to Metal |
| Insert Material | Brass |
| Inch/Metric | Metric |
| Angle of Misalignment | 14⁰ |
| Operating Temperature [Min] | -22 ⁰F |
| Static Load Rating | 2652.75 lbf, 11800 N |
| Total Height | 2.283 in, 58 mm |
| Weight | 0.08 LB |
| EAN or UPC | 637400173456 |

