- 2 mm Inner Diameter
- Carbon Steel Housing Material
- Right-Handed Thread Direction
| Type | Male Spherical Plain Rod End |
| Shaft Height | 1 in, 18 mm |
| Ball Material | Chrome Steel |
| Thread Type | Metric |
| Inch/Metric | Metric |
| Angle of Misalignment | 16⁰ |
| Inside Ring Width | 4.8 mm |
| Housing Material | Carbon Steel |
| Head Width | 3.6 mm |
| Lubrication Type | Non-Lubricatable |
| Insert Material | Brass |
| Static Load Rating | 495 lbf, 2200 N |
| Bearing Type | 4 Piece - Metal-to-Metal |
| I.D. | 2 mm |
| Thread Size | M2 x0.4 |
| Head Dia. | 9 mm |
| Operating Temperature [Max] | 248 ⁰F |
| Thread Direction | Right-Handed |
| Operating Temperature [Min] | -22 ⁰F |
| Ball Dia. | 6 mm |
| Total Height | 1 in, 22.5 mm |
| Thread Length | 9 mm |
| Series | Schaublin® |
| Weight | 0.0 LB |
| EAN or UPC | 637400604295 |

