- 3 mm Inner Diameter
- Carbon Steel Housing Material
- Right-Handed Thread Direction
| Thread Length | 1 in, 15 mm |
| Type | Male Spherical Plain Rod End |
| Thread Type | Metric |
| Operating Temperature [Min] | -22 ⁰F |
| Total Height | 1 in, 33 mm |
| Housing Material | Carbon Steel |
| Angle of Misalignment | 15⁰ |
| Operating Temperature [Max] | 248 ⁰F |
| Lubrication Type | Non-Lubricatable |
| Head Width | 4.5 mm |
| Inch/Metric | Metric |
| Shaft Height | 1 in, 27 mm |
| Ball Material | Chrome Steel |
| Static Load Rating | 944 lbf, 4200 N |
| Insert Material | Brass |
| Series | Schaublin® |
| Thread Direction | Right-Handed |
| Ball Dia. | 7.93 mm |
| Head Dia. | 12 mm |
| Inside Ring Width | 6 mm |
| Bearing Type | 4 Piece - Metal-to-Metal |
| I.D. | 3 mm |
| Thread Size | M3 x0.5 |
| Weight | 0.01 LB |
| EAN or UPC | 637400281649 |

