- 4 mm Inner Diameter
- Carbon Steel Housing Material
- Right-Handed Thread Direction
| Inside Ring Width | 7 mm |
| Ball Material | Chrome Steel |
| Type | Male Spherical Plain Rod End |
| Static Load Rating | 1191 lbf, 5300 N |
| Operating Temperature [Max] | 248 ⁰F |
| Thread Size | M4 x0.7 |
| Housing Material | Carbon Steel |
| Head Width | 5.25 mm |
| Head Dia. | 1 in, 14 mm |
| Inch/Metric | Metric |
| Angle of Misalignment | 14⁰ |
| Series | Schaublin® |
| Operating Temperature [Min] | -22 ⁰F |
| Shaft Height | 1 in, 30 mm |
| Thread Type | Metric |
| Lubrication Type | Non-Lubricatable |
| Insert Material | Brass |
| Total Height | 1 in, 37 mm |
| I.D. | 4 mm |
| Thread Length | 1 in, 18 mm |
| Ball Dia. | 9.52 mm |
| Bearing Type | 4 Piece - Metal-to-Metal |
| Thread Direction | Right-Handed |
| Weight | 0.02 LB |
| EAN or UPC | 637400281656 |

