- 16 mm Inner Diameter
- 52100 Bearing Steel Housing Material
- Right-Handed Thread Direction
| Series | Schaublin® |
| Thread Direction | Right-Handed |
| I.D. | 0.63 in, 16 mm |
| Head Dia. | 1.496 in, 38 mm |
| Operating Temperature [Min] | -22 ⁰F |
| Head Width | 0.591 in, 15 mm |
| Angle of Misalignment | 15⁰ |
| Lubrication Type | Self-Lubricatable |
| Insert Material | Uniflon® Self Lubricating Fabric |
| Thread Length | 1.575 in, 40 mm |
| Housing Material | 52100 Bearing Steel |
| Shaft Height | 2.598 in, 66 mm |
| Thread Type | Metric |
| Operating Temperature [Max] | 248 ⁰F |
| Total Height | 3.346 in, 85 mm |
| Bearing Type | Self-Lubricating |
| Ball Dia. | 1.125 in, 28.58 mm |
| Ball Material | Chrome Steel |
| Inch/Metric | Metric |
| Static Load Rating | 7239 lbf, 32200 N |
| Thread Size | M16 x2 |
| Type | Male Spherical Plain Rod End |
| Inside Ring Width | 0.827 in, 21 mm |
| Weight | 0.37 LB |
| EAN or UPC | 637400408640 |

