- 3 mm Inner Diameter
- 52100 Bearing Steel Housing Material
- Right-Handed Thread Direction
| Bearing Type | Self-Lubricating |
| Operating Temperature [Max] | 248 ⁰F |
| Total Height | 1.299 in, 33 mm |
| Ball Material | Chrome Steel |
| Lubrication Type | Self-Lubricatable |
| Thread Size | M3 x0.5 |
| Ball Dia. | 0.312 in, 7.93 mm |
| Head Width | 0.177 in, 4.5 mm |
| Series | Schaublin® |
| Head Dia. | 0.472 in, 12 mm |
| Insert Material | Uniflon® Self Lubricating Fabric |
| Housing Material | 52100 Bearing Steel |
| Angle of Misalignment | 15⁰ |
| Inside Ring Width | 0.236 in, 6 mm |
| Thread Length | 0.591 in, 15 mm |
| Thread Type | Metric |
| Static Load Rating | 674 lbf, 3000 N |
| Inch/Metric | Metric |
| Operating Temperature [Min] | -22 ⁰F |
| Shaft Height | 1.063 in, 27 mm |
| Type | Male Spherical Plain Rod End |
| Thread Direction | Right-Handed |
| I.D. | 0.118 in, 3 mm |
| Weight | 0.01 LB |
| EAN or UPC | 637400749651 |

