- 10 mm Inner Diameter
- Carbon Steel Housing Material
- Right-Handed Thread Direction
| Thread Size | M10 x1.5 |
| Total Height | 2 in, 61 mm |
| I.D. | 10 mm |
| Lubrication Type | Lubricatable |
| Center Line Length | 48 mm |
| Housing Material | Carbon Steel |
| Angle of Misalignment | 14⁰ |
| Finish | Steel |
| Thread Length | 1 in, 29 mm |
| Thread Direction | Right-Handed |
| Type | Male Spherical Plain Rod End |
| Thread Type | Metric |
| Ball Material | Chrome Steel |
| Operating Temperature [Max] | 248 ⁰F |
| Insert Material | Brass |
| Static Load Rating | 5171 lbf, 23000 N |
| Series | Schaublin® |
| Operating Temperature [Min] | -22 ⁰F |
| Head Width | 10.5 mm |
| Shaft Height | 2 in, 48 mm |
| Inch/Metric | Metric |
| Style | Four Piece - Metal to Metal |
| Inside Ring Width | 1 in, 14 mm |
| Bearing Type | 4 Piece - Metal-to-Metal |
| Ball Dia. | 1 in, 19.05 mm |
| Head Dia. | 1 in, 26 mm |
| Weight | 0.13 LB |
| EAN or UPC | 637400198107 |

