- 14 mm Inner Diameter
- Carbon Steel Housing Material
- Right-Handed Thread Direction
| Series | Schaublin® |
| Ball Dia. | 1 in, 25.4 mm |
| Head Width | 1 in, 13.5 mm |
| Thread Type | Metric |
| Head Dia. | 1 in, 34 mm |
| Shaft Height | 2 in, 60 mm |
| Total Height | 3 in, 77 mm |
| Operating Temperature [Min] | -22 ⁰F |
| Lubrication Type | Lubricatable |
| Thread Length | 1 in, 36 mm |
| I.D. | 1 in, 14 mm |
| Insert Material | Brass |
| Static Load Rating | 3777 lbf, 16800 N |
| Housing Material | Carbon Steel |
| Operating Temperature [Max] | 248 ⁰F |
| Thread Size | M14 x2 |
| Inch/Metric | Metric |
| Thread Direction | Right-Handed |
| Ball Material | Stainless Steel |
| Inside Ring Width | 1 in, 19 mm |
| Angle of Misalignment | 16⁰ |
| Bearing Type | 4 Piece - Metal-to-Metal |
| Type | Male Spherical Plain Rod End |
| Weight | 0.26 LB |
| EAN or UPC | 637400170073 |

