- 30 mm Inner Diameter
- Carbon Steel Housing Material
- Right-Handed Thread Direction
| Insert Material | Brass |
| Head Width | 1 in, 25 mm |
| Shaft Height | 4 in, 110 mm |
| Bearing Type | 4 Piece - Metal-to-Metal |
| Thread Type | Metric |
| Angle of Misalignment | 17⁰ |
| Inch/Metric | Metric |
| Housing Material | Carbon Steel |
| Thread Size | M30 x2 |
| Total Height | 6 in, 143 mm |
| Ball Dia. | 2 in, 50.8 mm |
| Operating Temperature [Max] | 248 ⁰F |
| Head Dia. | 3 in, 66 mm |
| Thread Length | 3 in, 66 mm |
| Type | Male Spherical Plain Rod End |
| I.D. | 1 in, 30 mm |
| Static Load Rating | 26100 lbf, 116100 N |
| Series | Schaublin® |
| Ball Material | Chrome Steel |
| Thread Direction | Right-Handed |
| Operating Temperature [Min] | -22 ⁰F |
| Lubrication Type | Lubricatable |
| Inside Ring Width | 1 in, 37 mm |
| Weight | 2.16 LB |
| EAN or UPC | 637400281335 |

