- 8 mm Inner Diameter
- Carbon Steel Housing Material
- Right-Handed Thread Direction
| Lubrication Type | Lubricatable |
| Inside Ring Width | 12 mm |
| Series | Schaublin® |
| Center Line Length | 42 mm |
| Type | Male Spherical Plain Rod End |
| Thread Type | Metric |
| Total Height | 2 in, 53 mm |
| Finish | Steel |
| Thread Size | M8 x1.25 |
| Shaft Height | 2 in, 42 mm |
| Angle of Misalignment | 14⁰ |
| Head Width | 9 mm |
| Ball Material | Chrome Steel |
| Thread Direction | Right-Handed |
| Bearing Type | 4 Piece - Metal-to-Metal |
| I.D. | 8 mm |
| Style | Four Piece - Metal to Metal |
| Head Dia. | 1 in, 22 mm |
| Ball Dia. | 1 in, 15.88 mm |
| Housing Material | Carbon Steel |
| Operating Temperature [Max] | 248 ⁰F |
| Insert Material | Brass |
| Static Load Rating | 3957 lbf, 17600 N |
| Thread Length | 1 in, 25 mm |
| Operating Temperature [Min] | -22 ⁰F |
| Inch/Metric | Metric |
| Weight | 0.08 LB |
| EAN or UPC | 637400202583 |

