- 6 mm Inner Diameter
- Carbon Steel Housing Material
- Left-Handed Thread Direction
| Insert Material | Brass |
| Ball Dia. | 12.7 mm |
| Inch/Metric | Metric |
| Finish | Steel |
| Housing Material | Carbon Steel |
| Ball Material | Chrome Steel |
| Thread Size | M6 x1 |
| Thread Type | Metric |
| Lubrication Type | Non-Lubricatable |
| Static Load Rating | 2675 lbf, 11900 N |
| Bearing Type | 4 Piece - Metal-to-Metal |
| Shaft Height | 1 in, 36 mm |
| Type | Male Spherical Plain Rod End |
| Total Height | 2 in, 45 mm |
| Inside Ring Width | 9 mm |
| Angle of Misalignment | 13⁰ |
| Head Width | 6.75 mm |
| Center Line Length | 36 mm |
| Head Dia. | 1 in, 18 mm |
| Thread Length | 1 in, 22 mm |
| Thread Direction | Left-Handed |
| Operating Temperature [Max] | 248 ⁰F |
| Operating Temperature [Min] | -22 ⁰F |
| Style | Four Piece - Metal to Metal |
| Series | Schaublin® |
| I.D. | 6 mm |
| Weight | 0.04 LB |
| EAN or UPC | 637400206673 |

