- 12 mm Inner Diameter
- 52100 Bearing Steel Housing Material
- Left-Handed Thread Direction
| Thread Size | M12 x1.75 |
| Thread Type | Metric |
| Head Width | 0.472 in, 12 mm |
| Head Dia. | 1.181 in, 30 mm |
| Inch/Metric | Metric |
| Series | Schaublin® |
| Thread Length | 1.299 in, 33 mm |
| Inside Ring Width | 0.63 in, 16 mm |
| Operating Temperature [Max] | 248 ⁰F |
| Total Height | 2.717 in, 69 mm |
| Lubrication Type | Self-Lubricatable |
| Housing Material | 52100 Bearing Steel |
| I.D. | 0.472 in, 12 mm |
| Operating Temperature [Min] | -22 ⁰F |
| Ball Dia. | 0.875 in, 22.23 mm |
| Shaft Height | 2.126 in, 54 mm |
| Static Load Rating | 5373 lbf, 23900 N |
| Insert Material | Uniflon® Self Lubricating Fabric |
| Thread Direction | Left-Handed |
| Angle of Misalignment | 13⁰ |
| Type | Male Spherical Plain Rod End |
| Ball Material | Carbon Steel |
| Bearing Type | Self-Lubricating |
| Weight | 0.19 LB |
| EAN or UPC | 637400513115 |

