Heim Bearings
SMLE1245
Stainless Steel, Hardened 0.472 in ID Left-Handed Male Rod End
Item #102243463
- 12 mm Inner Diameter
- Stainless Steel, Hardened Housing Material
- Left-Handed Thread Direction
| Series | Schaublin® |
| Thread Type | Metric |
| Thread Size | M12 x1.75 |
| I.D. | 0.472 in, 12 mm |
| Operating Temperature [Max] | 248 ⁰F |
| Style | Self-Lubricating |
| Inch/Metric | Metric |
| Lubrication Type | Self-Lubricatable |
| Ball Dia. | 0.875 in, 22.23 mm |
| Center Line Length | 54 mm |
| Finish | Steel |
| Thread Direction | Left-Handed |
| Inside Ring Width | 0.63 in, 16 mm |
| Housing Material | Stainless Steel, Hardened |
| Bearing Type | Self-Lubricating |
| Head Width | 0.472 in, 12 mm |
| Operating Temperature [Min] | -22 ⁰F |
| Type | Male Spherical Plain Rod End |
| Shaft Height | 2.126 in, 54 mm |
| Insert Material | Uniflon® Self Lubricating Fabric |
| Head Dia. | 1.181 in, 30 mm |
| Static Load Rating | 2450 lbf, 10900 N |
| Total Height | 2.717 in, 69 mm |
| Angle of Misalignment | 13⁰ |
| Thread Length | 1.299 in, 33 mm |
| Ball Material | Stainless Steel |
| Weight | 0.19 LB |
| EAN or UPC | 637400408749 |
