- 6 mm Inner Diameter
- 52100 Bearing Steel Housing Material
- Left-Handed Thread Direction
| Thread Type | Metric |
| Housing Material | 52100 Bearing Steel |
| Thread Size | M6 x1 |
| Total Height | 1.772 in, 45 mm |
| Operating Temperature [Min] | -22 ⁰F |
| Insert Material | Uniflon® Self Lubricating Fabric |
| Operating Temperature [Max] | 248 ⁰F |
| Angle of Misalignment | 13⁰ |
| Ball Dia. | 0.5 in, 12.7 mm |
| Ball Material | Carbon Steel |
| Static Load Rating | 1911 lbf, 8500 N |
| I.D. | 0.236 in, 6 mm |
| Head Dia. | 0.709 in, 18 mm |
| Inside Ring Width | 0.354 in, 9 mm |
| Head Width | 0.266 in, 6.75 mm |
| Bearing Type | Self-Lubricating |
| Thread Length | 0.866 in, 22 mm |
| Type | Male Spherical Plain Rod End |
| Thread Direction | Left-Handed |
| Lubrication Type | Self-Lubricatable |
| Inch/Metric | Metric |
| Series | Schaublin® |
| Shaft Height | 1.417 in, 36 mm |
| Weight | 0.04 LB |
| EAN or UPC | 637401536731 |

