- 8 mm Inner Diameter
- 52100 Bearing Steel Housing Material
- Left-Handed Thread Direction
| Ball Material | Chrome Steel |
| Head Width | 0.354 in, 9 mm |
| Operating Temperature [Min] | -22 ⁰F |
| Bearing Type | Self-Lubricating |
| Type | Male Spherical Plain Rod End |
| Total Height | 2.087 in, 53 mm |
| Housing Material | 52100 Bearing Steel |
| Series | Schaublin® |
| Thread Direction | Left-Handed |
| Inside Ring Width | 0.472 in, 12 mm |
| Shaft Height | 1.654 in, 42 mm |
| Insert Material | Uniflon® Self Lubricating Fabric |
| I.D. | 0.315 in, 8 mm |
| Static Load Rating | 2585 lbf, 11500 N |
| Thread Size | M8 x1.25 |
| Lubrication Type | Self-Lubricatable |
| Inch/Metric | Metric |
| Ball Dia. | 0.625 in, 15.88 mm |
| Thread Type | Metric |
| Operating Temperature [Max] | 248 ⁰F |
| Head Dia. | 0.866 in, 22 mm |
| Angle of Misalignment | 14⁰ |
| Thread Length | 0.984 in, 25 mm |
| Weight | 0.08 LB |
| EAN or UPC | 637400204181 |

