- 12 mm Inner Diameter
- Carbon Steel Housing Material
- Left-Handed Thread Direction
| Insert Material | Brass |
| Thread Length | 1 in, 33 mm |
| Series | Schaublin® |
| Ball Material | Stainless Steel |
| Static Load Rating | 3057 lbf, 13600 N |
| Housing Material | Carbon Steel |
| Thread Size | M12 x1.75 |
| Inside Ring Width | 1 in, 16 mm |
| Operating Temperature [Min] | -22 ⁰F |
| I.D. | 12 mm |
| Shaft Height | 2 in, 54 mm |
| Finish | Steel |
| Style | Four Piece - Metal to Metal |
| Head Width | 12 mm |
| Operating Temperature [Max] | 248 ⁰F |
| Thread Direction | Left-Handed |
| Angle of Misalignment | 13⁰ |
| Thread Type | Metric |
| Type | Male Spherical Plain Rod End |
| Inch/Metric | Metric |
| Lubrication Type | Lubricatable |
| Bearing Type | 4 Piece - Metal-to-Metal |
| Ball Dia. | 1 in, 22.23 mm |
| Head Dia. | 1 in, 30 mm |
| Center Line Length | 54 mm |
| Total Height | 3 in, 69 mm |
| Weight | 0.19 LB |
| EAN or UPC | 637400604158 |

