- 16 mm Inner Diameter
- Carbon Steel Housing Material
- Left-Handed Thread Direction
| Total Height | 3 in, 85 mm |
| Lubrication Type | Lubricatable |
| Head Dia. | 1 in, 38 mm |
| Angle of Misalignment | 15⁰ |
| Ball Dia. | 1 in, 28.58 mm |
| Center Line Length | 66 mm |
| Series | Schaublin® |
| Finish | Steel |
| I.D. | 1 in, 16 mm |
| Head Width | 1 in, 15 mm |
| Thread Size | M16 x2 |
| Static Load Rating | 9824 lbf, 43700 N |
| Thread Direction | Left-Handed |
| Thread Type | Metric |
| Thread Length | 2 in, 40 mm |
| Inch/Metric | Metric |
| Inside Ring Width | 1 in, 21 mm |
| Housing Material | Carbon Steel |
| Bearing Type | 4 Piece - Metal-to-Metal |
| Operating Temperature [Min] | -22 ⁰F |
| Insert Material | Brass |
| Style | Four Piece - Metal to Metal |
| Operating Temperature [Max] | 248 ⁰F |
| Ball Material | Chrome Steel |
| Shaft Height | 3 in, 66 mm |
| Type | Male Spherical Plain Rod End |
| Weight | 0.37 LB |
| EAN or UPC | 637400202316 |

