- 16 mm Inner Diameter
- Carbon Steel Housing Material
- Left-Handed Thread Direction
| Ball Material | Stainless Steel |
| Total Height | 3 in, 85 mm |
| Head Width | 1 in, 15 mm |
| Thread Length | 2 in, 40 mm |
| Inch/Metric | Metric |
| Ball Dia. | 1 in, 28.58 mm |
| Type | Male Spherical Plain Rod End |
| Static Load Rating | 4564 lbf, 20300 N |
| Angle of Misalignment | 15⁰ |
| Bearing Type | 4 Piece - Metal-to-Metal |
| Series | Schaublin® |
| Thread Size | M16 x2 |
| Insert Material | Brass |
| Inside Ring Width | 1 in, 21 mm |
| Head Dia. | 1 in, 38 mm |
| Lubrication Type | Lubricatable |
| Thread Direction | Left-Handed |
| I.D. | 1 in, 16 mm |
| Shaft Height | 3 in, 66 mm |
| Thread Type | Metric |
| Operating Temperature [Max] | 248 ⁰F |
| Housing Material | Carbon Steel |
| Operating Temperature [Min] | -22 ⁰F |
| Weight | 0.37 LB |
| EAN or UPC | 637400281434 |

