- 20 mm Inner Diameter
- Carbon Steel Housing Material
- Left-Handed Thread Direction
| Shaft Height | 3 in, 78 mm |
| Operating Temperature [Min] | -22 ⁰F |
| Ball Dia. | 1 in, 34.92 mm |
| Thread Direction | Left-Handed |
| Thread Length | 2 in, 47 mm |
| Head Dia. | 2 in, 46 mm |
| Static Load Rating | 10116 lbf, 45000 N |
| Ball Material | Chrome Steel |
| Center Line Length | 78 mm |
| Lubrication Type | Lubricatable |
| Head Width | 1 in, 18 mm |
| Bearing Type | 4 Piece - Metal-to-Metal |
| Thread Size | M20 x1.5 |
| Finish | Steel |
| Series | Schaublin® |
| Style | Four Piece - Metal to Metal |
| Housing Material | Carbon Steel |
| Thread Type | Metric |
| Type | Male Spherical Plain Rod End |
| Operating Temperature [Max] | 248 ⁰F |
| Total Height | 4 in, 101 mm |
| Insert Material | Brass |
| I.D. | 1 in, 20 mm |
| Inch/Metric | Metric |
| Angle of Misalignment | 15⁰ |
| Inside Ring Width | 1 in, 25 mm |
| Weight | 0.71 LB |
| EAN or UPC | 637400204198 |

