- 1" ID x 2 1/8" OD x 1 3/8" Inner Ring Width
- 1.005" Outer Ring Width
- Unsealed Spherical Plain Bearing
| Enclosure | Unsealed |
| Ball Flat Dia. | 1.269 in |
| Spherical Diameter | 1 7/8 in |
| I.D. | 1 in |
| Ball Material | 440C Stainless Steel, Heat Treated |
| O.D. | 2.125 in |
| Static Load Rating [Max] | 104000 lbf |
| Insert Material | E Uniflon® |
| Outer Ring Width | 1.005 in |
| Self-Lubricating | Yes |
| Outer Race Material | 17-4 PH Stainless Steel, Heat Treated |
| Inner Ring Width | 1 3/8 in |
| Weight | 0.97 LB |

