- 1/2" ID x 1" OD x 5/8" Inner Ring Width
- 0.505" Outer Ring Width
- Unsealed Spherical Plain Bearing
| O.D. | 1 in |
| Enclosure | Unsealed |
| Static Load Rating [Max] | 19700 lbf |
| Spherical Diameter | 7/8 in |
| Inner Ring Width | 5/8 in |
| Self-Lubricating | Yes |
| Outer Ring Width | 0.505 in |
| Ball Material | 440C Stainless Steel, Heat Treated |
| Ball Flat Dia. | 0.607 in |
| Insert Material | E Uniflon® |
| I.D. | 1/2 in |
| Outer Race Material | 17-4 PH Stainless Steel, Heat Treated |
| Weight | 0.11 LB |

