- 3/8" ID x 13/16" OD x 1/2" Inner Ring Width
- 0.406" Outer Ring Width
- Unsealed Spherical Plain Bearing
| O.D. | 0.8125 in |
| Static Load Rating [Max] | 13700 lbf |
| Insert Material | E Uniflon® |
| I.D. | 3/8 in |
| Inner Ring Width | 1/2 in |
| Ball Flat Dia. | 0.466 in |
| Self-Lubricating | Yes |
| Outer Race Material | 17-4 PH Stainless Steel, Heat Treated |
| Enclosure | Unsealed |
| Ball Material | 440C Stainless Steel, Heat Treated |
| Spherical Diameter | 0.687 in |
| Outer Ring Width | 0.406 in |
| Weight | 0.06 LB |

