- Stainless Steel - No Finish
| Packaging | Bulk |
| Inch Drill No. - Steel, Plastic, Magnesium | 1/2 |
| Inch Drill Size - Aluminum | 0.4844 in |
| Minor Diameter (After Tapping) [Min] | 12.379 mm |
| Thread Type | Metric - Coarse |
| Thread Size | M12 |
| Insert Style | Free Running |
| Inch Drill Size - Steel, Plastic, Magnesium | 1/2 in |
| Minor Diameter (After Tapping) [Max] | 12.644 mm |
| Insert Length | 12 mm |
| Thread Pitch | 1.75 mm |
| No. of Coils | 5 |
| Tap Major Diameter [Max] | 14.478 mm |
| Inch/Metric | Metric |
| Inch Drill No. - Aluminum | 31/64 |
| Weight | 0.01 LB |

