- Stainless Steel - No Finish
| Tap Major Diameter [Max] | 18.822 mm |
| Thread Pitch | 2 mm |
| Inch/Metric | Metric |
| Thread Type | Metric - Coarse |
| Thread Size | M16 |
| Insert Length | 32 mm |
| Minor Diameter (After Tapping) [Max] | 16.733 mm |
| Minor Diameter (After Tapping) [Min] | 16.433 mm |
| Inch Drill No. - Steel, Plastic, Magnesium | 21/32 |
| Insert Style | Free Running |
| Inch Drill Size - Aluminum | 0.6562 in |
| No. of Coils | 13 3/4 |
| Inch Drill No. - Aluminum | 21/32 |
| Packaging | Bulk |
| Inch Drill Size - Steel, Plastic, Magnesium | 0.6562 in |
| Weight | 0.01 LB |

