- Stainless Steel - No Finish
| Tap Major Diameter [Max] | 23.513 mm |
| No. of Coils | 9 7/8 |
| Inch Drill No. - Steel, Plastic, Magnesium | 13/16 |
| Thread Pitch | 2.5 mm |
| Packaging | Bulk |
| Thread Size | M20 |
| Inch Drill Size - Steel, Plastic, Magnesium | 13/16 in |
| Insert Style | Free Running |
| Inch Drill Size - Aluminum | 13/16 in |
| Inch/Metric | Metric |
| Inch Drill No. - Aluminum | 13/16 |
| Thread Type | Metric - Coarse |
| Minor Diameter (After Tapping) [Max] | 20.896 mm |
| Insert Length | 30 mm |
| Minor Diameter (After Tapping) [Min] | 20.541 mm |
| Weight | 0.01 LB |

