- M24 x 3
- 24.0 mm Long
- Bulk Packed
- Free Running Thread Insert
| Thread Pitch | 3 mm |
| Packaging | Bulk |
| Insert Length | 24 mm |
| Inch/Metric | Metric |
| Inch Drill Size - Aluminum | 63/64 in |
| Tap Major Diameter [Max] | 28.238 mm |
| Thread Type | Metric - Coarse |
| Inch Drill Size - Steel, Plastic, Magnesium | 63/64 in |
| Insert Style | Free Running |
| Minor Diameter (After Tapping) [Max] | 25.049 mm |
| No. of Coils | 6 1/8 |
| Thread Size | M24 |
| Minor Diameter (After Tapping) [Min] | 24.649 mm |
| Weight | 0.0 LB |

