- Stainless Steel - No Finish
| Thread Pitch | 1.25 mm |
| Thread Type | Metric - Coarse |
| Thread Size | M8 |
| Minor Diameter (After Tapping) [Min] | 8.271 mm |
| Packaging | Bulk |
| Insert Style | Free Running |
| Inch Drill Size - Aluminum | 0.3281 in |
| Inch Drill No. - Aluminum | 21/64 |
| Inch Drill No. - Steel, Plastic, Magnesium | Q |
| Insert Length | 16 mm |
| Inch Drill Size - Steel, Plastic, Magnesium | 0.332 in |
| Minor Diameter (After Tapping) [Max] | 8.483 mm |
| Tap Major Diameter [Max] | 9.787 mm |
| Inch/Metric | Metric |
| No. of Coils | 10 1/4 |
| Weight | 0.01 LB |

