- 5/8-11
- .938 Long
- Thread Insert
| Inch Drill No. - Steel, Plastic, Magnesium | 21/32 |
| Tap Major Diameter [Max] | 0.7477 in |
| Thread Size | 5/8 |
| Thread Type | UNC |
| Packaging | Bulk |
| Minor Diameter (After Tapping) [Max] | 0.6564 in |
| Minor Diameter (After Tapping) [Min] | 0.6447 in |
| No. of Coils | 8 1/2 |
| Threads per Inch | 11 |
| Inch Drill No. - Aluminum | 21/32 |
| Inch Drill Size - Steel, Plastic, Magnesium | 0.6562 in |
| Inch Drill Size - Aluminum | 0.6562 in |
| Insert Length | 0.938 in |
| Inch/Metric | Inch |
| Insert Style | Free Running |
| Weight | 0.1 LB |

