- 5/8-11
- 1.250" Long
- Bulk Packed
- Free Running Thread Insert
| Inch Drill Size - Steel, Plastic, Magnesium | 21/32 in |
| Minor Diameter (After Tapping) [Min] | 0.6447 in |
| Packaging | Bulk |
| Insert Style | Free Running |
| Threads per Inch | 11 |
| Minor Diameter (After Tapping) [Max] | 0.6564 in |
| Inch Drill Size - Aluminum | 21/32 in |
| No. of Coils | 11 3/4 |
| Inch/Metric | Inch |
| Thread Size | 5/8 |
| Tap Major Diameter [Max] | 0.7477 in |
| Thread Type | UNC |
| Insert Length | 1 1/4 in |
| Weight | 0.0 LB |

