- 7/8-9
- 1.312" Long
- Thread Insert
| Threads per Inch | 9 |
| Tap Major Diameter [Max] | 1.0247 in |
| Inch Drill No. - Aluminum | 29/32 |
| Inch Drill No. - Steel, Plastic, Magnesium | 29/32 |
| Inch Drill Size - Steel, Plastic, Magnesium | 0.9062 in |
| Thread Type | UNC |
| Inch Drill Size - Aluminum | 0.9062 in |
| No. of Coils | 10 |
| Insert Length | 1.312 in |
| Minor Diameter (After Tapping) [Min] | 0.899 in |
| Insert Style | Free Running |
| Inch/Metric | Inch |
| Minor Diameter (After Tapping) [Max] | 0.9119 in |
| Packaging | Bulk |
| Thread Size | 7/8 |
| Weight | 0.1 LB |

