- 1-8
- 1.50" Long
- Thread Insert
| Insert Length | 1 1/2 in |
| Inch Drill No. - Aluminum | 1 1/32 |
| Minor Diameter (After Tapping) [Max] | 1.0421 in |
| Inch Drill Size - Steel, Plastic, Magnesium | 1.0312 in |
| Inch Drill Size - Aluminum | 1.0312 in |
| Threads per Inch | 8 |
| Thread Type | UNC |
| Packaging | Bulk |
| Thread Size | 1 |
| Insert Style | Free Running |
| No. of Coils | 10 1/8 |
| Inch Drill No. - Steel, Plastic, Magnesium | 1 1/32 |
| Tap Major Diameter [Max] | 1.1681 in |
| Inch/Metric | Inch |
| Minor Diameter (After Tapping) [Min] | 1.0271 in |
| Weight | 0.1 LB |

