- 1 1/8-7
- 1.125" Long
- Bulk Packed
- Free Running Thread Insert
| Inch/Metric | Inch |
| Thread Size | 1 1/8 |
| Minor Diameter (After Tapping) [Max] | 1.173 in |
| Thread Type | UNC |
| Tap Major Diameter [Max] | 1.3171 in |
| Packaging | Bulk |
| Insert Style | Free Running |
| Inch Drill Size - Steel, Plastic, Magnesium | 1 11/64 in |
| Threads per Inch | 7 |
| No. of Coils | 6 1/8 |
| Insert Length | 1 1/8 in |
| Inch Drill Size - Aluminum | 1 11/64 in |
| Minor Diameter (After Tapping) [Min] | 1.1559 in |
| Weight | 0.0 LB |

