- 1 1/4-7
- 1.875" Long
- Bulk Packed
- Free Running Thread Insert
| Packaging | Bulk |
| Inch Drill Size - Aluminum | 1 19/64 in |
| Inch/Metric | Inch |
| Threads per Inch | 7 |
| Thread Size | 1 1/4 |
| Thread Type | UNC |
| Insert Style | Free Running |
| Inch Drill Size - Steel, Plastic, Magnesium | 1 19/64 in |
| Insert Length | 1 7/8 in |
| Minor Diameter (After Tapping) [Min] | 1.2809 in |
| No. of Coils | 11 1/4 |
| Minor Diameter (After Tapping) [Max] | 1.298 in |
| Tap Major Diameter [Max] | 1.4421 in |
| Weight | 0.0 LB |

