- Stainless Steel - No Finish
| Insert Style | Free Running |
| Inch/Metric | Inch |
| Thread Size | #10 |
| Insert Length | 0.285 in |
| No. of Coils | 5 |
| Inch Drill Size - Aluminum | 0.2031 in |
| Inch Drill No. - Aluminum | 13/64 |
| Inch Drill No. - Steel, Plastic, Magnesium | #5 |
| Minor Diameter (After Tapping) [Min] | 0.199 in |
| Tap Major Diameter [Max] | 0.2475 in |
| Packaging | Bulk |
| Minor Diameter (After Tapping) [Max] | 0.208 in |
| Inch Drill Size - Steel, Plastic, Magnesium | 0.2055 in |
| Threads per Inch | 24 |
| Thread Type | UNC |
| Weight | 0.01 LB |

