- 1/4-20
- .375" Long
- 12 Packed
- Free Running Thread Insert
| Packaging | 12 |
| Tap Major Diameter [Max] | 0.3187 in |
| No. of Coils | 5 3/4 |
| Threads per Inch | 20 |
| Inch Drill No. - Steel, Plastic, Magnesium | H |
| Thread Type | UNC |
| Insert Style | Free Running |
| Inch Drill Size - Aluminum | 0.266 in |
| Insert Length | 3/8 in |
| Inch Drill No. - Aluminum | H |
| Inch Drill Size - Steel, Plastic, Magnesium | 0.266 in |
| Minor Diameter (After Tapping) [Min] | 0.2608 in |
| Minor Diameter (After Tapping) [Max] | 0.2704 in |
| Thread Size | 1/4 |
| Inch/Metric | Inch |
| Weight | 0.218 LB |

