- Stainless Steel - No Finish
| Packaging | Bulk |
| Tap Major Diameter [Max] | 0.3884 in |
| Insert Style | Free Running |
| Inch Drill Size - Steel, Plastic, Magnesium | 0.332 in |
| Minor Diameter (After Tapping) [Min] | 0.3245 in |
| No. of Coils | 9 1/4 |
| Inch Drill No. - Steel, Plastic, Magnesium | Q |
| Inch/Metric | Inch |
| Threads per Inch | 18 |
| Inch Drill Size - Aluminum | 0.332 in |
| Insert Length | 5/8 in |
| Inch Drill No. - Aluminum | Q |
| Thread Type | UNC |
| Thread Size | 5/16 |
| Minor Diameter (After Tapping) [Max] | 0.3342 in |
| Weight | 0.01 LB |

