- Stainless Steel - No Finish
| Minor Diameter (After Tapping) [Max] | 0.3987 in |
| Inch/Metric | Inch |
| Threads per Inch | 16 |
| Insert Length | 3/4 in |
| Thread Type | UNC |
| Inch Drill Size - Steel, Plastic, Magnesium | 0.397 in |
| Tap Major Diameter [Max] | 0.4602 in |
| Thread Size | 3/8 |
| Inch Drill No. - Steel, Plastic, Magnesium | X |
| Inch Drill No. - Aluminum | X |
| Packaging | Bulk |
| No. of Coils | 10 |
| Insert Style | Free Running |
| Minor Diameter (After Tapping) [Min] | 0.3885 in |
| Inch Drill Size - Aluminum | 0.397 in |
| Weight | 0.01 LB |

