- 1 1/4-12
- 1.875" Long
- Bulk Packed
- Free Running Thread Insert
| No. of Coils | 19 3/8 |
| Minor Diameter (After Tapping) [Min] | 1.2681 in |
| Thread Size | 1 1/4 |
| Inch Drill Size - Steel, Plastic, Magnesium | 1 9/32 in |
| Inch/Metric | Inch |
| Insert Style | Free Running |
| Packaging | Bulk |
| Threads per Inch | 12 |
| Insert Length | 1 7/8 in |
| Inch Drill Size - Aluminum | 1 17/64 in |
| Minor Diameter (After Tapping) [Max] | 1.2781 in |
| Thread Type | UNF |
| Tap Major Diameter [Max] | 1.3626 in |
| Weight | 0.0 LB |

