- 1 1/2-12
- 1.500" Long
- Bulk Packed
- Free Running Thread Insert
| Threads per Inch | 12 |
| No. of Coils | 15 1/4 |
| Insert Length | 1 1/2 in |
| Minor Diameter (After Tapping) [Min] | 1.5181 in |
| Tap Major Diameter [Max] | 1.6126 in |
| Insert Style | Free Running |
| Thread Size | 1 1/2 |
| Inch/Metric | Inch |
| Inch Drill Size - Aluminum | 1 33/64 in |
| Inch Drill Size - Steel, Plastic, Magnesium | 1 17/32 in |
| Thread Type | UNF |
| Packaging | Bulk |
| Minor Diameter (After Tapping) [Max] | 1.5281 in |
| Weight | 0.0 LB |

